Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 103412

  • Zoro # G707867354


product price: $17.39
/pk 3, $5.80/ea
Sold in multiples of 12 for $208.68

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.25 in
Color
Blue
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103412
Zoro #
G707867354
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Compressed Length
2.25 in
For Hole Size
3/4 in
For Rod Size
3/8 in
Free Length
3 in
Outside Diameter
0.75 in
Compatible Rod Size
3/8 in
Inside Diameter
0.38 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
101 lb/in
Color
Blue
End Type
Closed, Ground
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
Finish
Chromium
Deflection @ Load
1.2 in
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Series
US

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.