Die Spring, Alloy Steel;Silicon Wire, PK3
Mfr # 106406
Zoro # G707867453
product price: $16.65
/pk 3, $5.55/eaSold in multiples of 12 for $199.80
Key Features
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
1.28 in
Color
Green
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106406
Zoro #
G707867453
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 1/2 in
Compressed Length
1.28 in
Outside Diameter
0.75 in
Inside Diameter
0.38 in
Compatible Rod Size
3/8 in
Free Length
1 1/2 in
Details
Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
890 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
US
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ASTM A877
Description
Inch Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.