Die Spring, Alloy Steel;Silicon Wire, PK5
Mfr # 103405
Zoro # G707867620
product price: $20.89
/pk 5, $4.18/eaSold in multiples of 10 for $208.90
Key Features
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
0.94 in
Color
Blue
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103405
Zoro #
G707867620
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
1 1/4 in
Compressed Length
0.94 in
Inside Diameter
0.38 in
Compatible Rod Size
3/8 in
Free Length
1 1/4 in
Outside Diameter
0.75 in
Details
Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
256 lb/in
Color
Blue
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Series
US
Standards
ASTM A877
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Inch Series Die Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.