Circuit Breaker, CL Series, 30A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL230CS

  • Zoro # G707904691


product price:  $26.29
/ea

Key Features

Series
CL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL230CS
Zoro #
G707904691
UPC #
782114753071
Country of Origin
Dominican Republic

Dimensions

Frame Size
CH
Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

30A, 240V, Double Pole, UL Classified Replacement Breaker, UL Listed For GE, Siemens, CrouseHinds, Murray, TB Square D Homeline Panels, Clamshell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.