Klondike (KD7), Safety Glasses, Dual Coated MAX3/MAX6, Clear Lens, Hi-Vis Lime Frame, Half Frame

  • Mfr # KD720DC

  • Zoro # G707963773


product price:  $13.85
/ea

Key Features

Lens Color
Clear
Frame Type
Half Frame
Frame Color
Hi-Vis Lime
Lens Coating
Dual Coated MAX3/MAX6
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KD720DC
Zoro #
G707963773
UPC #
766868546875
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Frame Color
Hi-Vis Lime
Lens Coating
Dual Coated MAX3/MAX6
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Klondike (KD7)
Frame Style
Wraparound
Standards
ANSI, ISO
X-Ray Detectable
No
Arm Material
Polycarbonate
Includes Padded Nose Piece
Yes
Gender
Unisex
Visible Luminous Transmission
0.9
Ultra-Violet Scale Protection Designation
U6
Adjustable Nose Piece
Yes
Metal Detectable
No
Photochromatic Lens
No
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Nose Bridge Material
TPR
Visible Light Scale Protection
L0
For Small Heads Designation
Not Rated for Small Heads
Brow Lining Material
TPR
Dielectric Protection
No
Application
General Purpose
Arm Tip Type
Bayonet
Hinge Type
Barrel
Includes Eye Socket Lining
No
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Arm Color
High-Visibility Lime
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Temple Adjustment Type
Ratcheting
Adjustable Pieces
Nose Bridge
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge, Temples
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Klondike(R) KD7, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color High-Visibility Lime, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.