Manual 3-Way Ball Valve, 2", CPVC

  • Mfr # TW2200STE
  • Zoro # G707964046
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2200STE
Zoro #
G707964046
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Inlet Connection Height
6.75 in
Outlet Connection Size - Side 2
2 in
Outlet Connection Size - Side 1
2 in
Handle Length
5 in
Handle Height
4.31 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Wire Rope Length
12.25 in
Inlet Connection Size
2 in
Length
12.25 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Seat Material
PTFE
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Material
PVC
Body Material
CPVC
Max. Pressure
150 PSI
Stem Material
CPVC
Handle Type
Tee
Standards
ASTM D1784
Seal Material
EPDM
Compliance
ANSI, ASTM D1784
Stem Type
Blowout Resistant
Outlet Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Flow Pattern
T Flow
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
58
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Vacuum Service Rating
Not Rated
Included Mounting
Actuator Mounting Pad
Vented Ball Valve
Non-Vented
Color - Valve Handle
Orange
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Type
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews