Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Nut, Bronze, Overall 1.13 in dia.

  • Mfr # 80076

  • Zoro # G707967498


product price: $71.59
/ea

Key Features

Material
Bronze
Overall Length
1.25 in
System of Measurement
Inch
Percent Efficiency
36 %
Overall Diameter
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80076
Zoro #
G707967498
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.25 in
Overall Diameter
1.13 in
Screw Diameter
0.75 in
Mounting Thread Length
0.5 in

Details

Material
Bronze
Item
Acme Nut
System of Measurement
Inch
Percent Efficiency
36 %
Thread Direction
Left Hand
Dynamic Load Capacity
2,812 lbf
Mounting Thread
1.00-18
Torque
0.073 in-lb
Static Load Capacity
9,000 lbf
Turns per Inch
6
For Screw Type
Acme
Torque per 1 lbf/kN
0.073 in-lb

Description

Acme Nut, Screw Diameter 0.75 in, Turns per Inch 6, Thread Direction Left Hand, Mounting Thread 1.00-18, Dynamic Load Capacity 2,812 lbf, Static Load Capacity 9,000 lbf, Material Bronze, System of Measurement Inch, Torque per 1 lbf/kN 0.073 in-lb, For Screw Type Acme, Mounting Thread Length 0.5 in, Overall Diameter 1.13 in, Overall Length 1.25 in, Percent Efficiency 36 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.