Blower, Direct Drive, 1 hp

  • Mfr # G10DD100EC
  • Zoro # G707969003
product price: 
$
927.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Wheel Material
Steel
Motor Type
Electronically Commutated
Motor Horsepower
1 hp
Assembly
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G10DD100EC
Zoro #
G707969003
UPC #
062345496597
Country of Origin
Canada

Dimensions

Wheel Diameter
10 3/4 in
Outlet Height
11 3/8 in
Overall Height
19 in
Outlet Width
13 1/8 in
Wheel Width
10 7/8 in
Overall Width
14 1/8 in

Details

Rotation
CCW
Wheel Material
Steel
Item
Blower
Motor Type
Electronically Commutated
Motor Horsepower
1 hp
Assembly
Assembled
Drive Type
Direct Drive
Nameplate Voltage
115V AC
Wheel Type
Forward-Curved
Airflow @ 0.500 in SP
2,600 cfm
Airflow @ 0.000 in SP
2,800 cfm
Housing Material
Steel
OEM Replacement
No
Outlet Shape
Rectangular
Chemical Resistant
No
Maximum Fan Speed
1,200 RPM
Application
Ventilation
High-Efficiency Motor
Yes
Product Type
Motor
Corrosion Resistant
Yes
Flange Type
Non-Flanged
Spark Resistant Construction Type
Not Rated
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
Variable
Includes Drive Package
Yes
Airflow @ 1.000 in SP
2,500 cfm
Airflow @ 1.250 in SP
2,100 cfm
Number of Inlets
1
Phase
1
Airflow @ 0.125 in SP
2,800 cfm
For Ventilation Type
Exhaust
Airflow @ 1.500 in SP
200 cfm
Maximum Static Pressure
1 1/2 in wc
Minimum Fan Speed
300 RPM
Number of Discharge Positions
4

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP 2,800 cfm, Airflow @ 0.125 in SP 2,800 cfm, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.500 in SP 2,600 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 2,500 cfm, Airflow @ 1.250 in SP 2,100 cfm, Airflow @ 1.500 in SP 200 cfm, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews