Performance Work Gloves, Goatskin Palm, Polyester Back, 2XL, Black/Brown/Red

  • Mfr # 48-73-0024

  • Zoro # G707986543


product price:  $28.97
/pr

Key Features

Color
Black/Brown/Red
Cuff Style
Hook-and-Loop
Glove Length
8 1/4 in
Palm Material
Goatskin
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-73-0024
Zoro #
G707986543
UPC #
045242556854
Country of Origin
Cambodia

Dimensions

Glove Size
2XL
Glove Length
8 1/4 in
Size- Alpha
2XL

Details

Item
Work Gloves
Color
Black/Brown/Red
Cuff Style
Hook-and-Loop
Palm Material
Goatskin
Finger Coverage
Full Finger
Insulated
No
Glove Features
Breathable Back, Touchscreen Compatible
Glove Back Material
Polyester
Hand Protection Style
Glove
Cuff Material
Leather
Pairs per Package
1
Silicone-Free
Yes
Sold As
Pair
Reflective Backing
No
Glove Construction
Cut and Sewn
EN 388 Impact Rated
No
Includes Double Palm
Yes
Oil-Resistant
No
Glove Hand Style
Left and Right
Latex-Free
No
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
Polyester
Glove Back Color
Black/Brown/Red
Stitching Material
Polyester
Touchscreen Compatible
Yes
Features
Anti-Slip Grip
Leather Palm Process
Grain
Anti-Static
No
Glove Liner Material
Polyester
Layered Palm Material
Leather
Series
Performance
Palm Style
Reinforced
Leather Grade
Standard
Glove Backing Material
Polyester
Glove Palm Material
Goatskin
Glove Lining Material
Polyester

Description

The MILWAUKEE® XXL Leather Performance Gloves feature a durable palm with a lightweight design. The breathable size XXL work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook and loop wrist closure for a secure fit. They have SMARTSWIPETM touchscreen compatible knuckles so users can access their devices without taking off their gloves.
  • A Hook and Loop Wrist Closure Provides a Secure Fit
  • Access Devices with SMARTSWIPETM Touchscreen Compatible Knuckles
  • Breathable Lightweight Back for All Day Comfort
  • Webbing Pull Loop for easy wear
  • Built-in terry cloth sweat wipe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.