Carrying Bag, nLite, Nylon, Black/Green

  • Mfr # NLBAG

  • Zoro # G708018939


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Material
Nylon
Series
HiFlo nLITE
Overall Length
78 in
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLBAG
Zoro #
G708018939
UPC #
761475662284
Country of Origin
China

Dimensions

Overall Length
78 in
Overall Width
16 1/2 in

Details

Item
Carrying Bag
Color
Black/Green
Material
Nylon
Series
HiFlo nLITE
Product Type
Carrying Bag
Compatible Manufacturer Part Number
NLKU3, UNLK2

Description

Carrying Bag, Product Type Carrying Bag, Color Black/Green, Overall Length 78 in, Overall Width 16 1/2 in, Compatible Grainger Part Number 801CH8, 801CH9, Compatible Manufacturer Part Number NLKU3, UNLK2, Series HiFlo nLITE, Includes Not Applicable, Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.