Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 2 ft L, 0.437" W
- Mfr # T1-2
- Zoro # G708061973
product price:Â
$
32.59
/ea
Key Features
Agency Compliance
AISI
Mounting Hole Center to Center
2 in
Rail Material
Carbon Steel
For Use With
DualVee Guide Wheels
Rail Finish
Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1-2
- Zoro #
- G708061973
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Agency Compliance
- AISI
- Mounting Hole Center to Center
- 2 in
- Rail Material
- Carbon Steel
- For Use With
- DualVee Guide Wheels
- Rail Finish
- Hardened Steel
- System of Measurement
- Inch
- Series
- DualVee
- Mounting Hole Center to Shaft End
- 0.25 in
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Standards
- AISI
Description
Track, Overall Length 24 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable