Shop EDGE EYEWEAR

Nevosa, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # XV411ARAFG

  • Zoro # G708062048


product price: 
$
8.79
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XV411ARAFG
Zoro #
G708062048
UPC #
697920023259
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Foam Lined
Yes
Series
Nevosa
Frame Style
Wraparound
Standards
ANSI, CSA Certified
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
Yes
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Arm Material
Polycarbonate, TPR
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Includes Eye Socket Lining
Yes
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Application
General Purpose
Includes Brow Lining
No
Dielectric Protection
No
Nose Bridge Material
Nylon, Polycarbonate, PVC
Adjustable Nose Piece
No
Includes Polarized Lens Coating
No
Brow Lining Material
Foam
Eye Socket Lining Material
Foam
Includes Padded Arms
No
Arm Tip Type
Straight
Includes Anti-Fog Lens Coating
No
Visible Light Scale Protection
L1.3
Hinge Type
Barrel
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
41 Degrees F
Lining Location
Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable
Padding Location
Nose Bridge

Description

Safety Glasses, Series Nevosa, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Reflective, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.