Round Locating Pin, Head 25 mm dia
- Mfr # K0817.25
- Zoro # G708073280
product price:Â
$
34.79
/ea
Key Features
Material
Tool Steel
Shank Length
49 mm
Head Chamfer Length
5 mm
Head Shape
Round
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.25
- Zoro #
- G708073280
- UPC #
- 4059245234158
- Country of Origin
- Japan
Dimensions
- Shank Length
- 49 mm
- Head Chamfer Length
- 5 mm
- Head Diameter
- 25 mm
- Shank Outside Diameter
- 25 mm
Details
- Item
- Round Locating Pin
- Material
- Tool Steel
- Head Shape
- Round
- Standards
- RoHS
- System of Measurement
- Metric
- Shank Chamfer Angle
- 30 Degrees
- Shouldered
- No
- Shell Material
- Tool Steel
Description
Round Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Round, Head Diameter 25 mm, Shank Outside Diameter 25 mm, Head Chamfer Length 5 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 49 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.