Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mower Cover for M18 FUEL Self-Propelled Lawn Mower

  • Mfr # 49-16-2736

  • Zoro # G708104564


product price: $29.97
/ea

Key Features

Overall Height
48 1/2 in
For Use With
2823-20
Overall Width
22 1/2 in
Overall Length
18 in
Compatible Manufacturer Number
2823-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2736
Zoro #
G708104564
UPC #
045242586226
Country of Origin
China

Dimensions

Overall Height
48 1/2 in
Overall Width
22 1/2 in
Overall Length
18 in

Details

Item
Mower Cover
For Use With
2823-20
Compatible Manufacturer Number
2823-20
Product Type
Mower Cover
Compatible Product Type
2823-20

Description

Mower Cover, Product Type Mower Cover, Compatible Manufacturer Number 2823-20, Compatible Product Type 2823-20, Overall Length 18 in, Overall Height 48 1/2 in, Overall Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.