Zoro Homepage
This item is Discontinued.
Harrington Electric Chain Hoist, 220 lb., 10 ft., Hook Mounted - No Trolley, 120 ED220S-10

Electric Chain Hoist, 220 lb., 10 ft., Hook Mounted - No Trolley, 120 (Discontinued)

  • Mfr # ED220S-10
  • Zoro # G7081742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED220S-10
Zoro #
G7081742
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr.
Housing Width
6-13/64"
Housing Depth
5"
Housing Length
16-29/32"

Description

Electric Chain Hoist, Number of Speeds 1, Headroom 12-13/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.