Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER003H-10

  • Zoro # G7082022


product price:  $3,974.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003H-10
Zoro #
G7082022
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
6 5/8 in
Housing Length
18 13/16 in
Housing Width
12 19/32 in
Body Width
12 19/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
14 19/32 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Body Length
18 13/16 in
Controller Cord Length
8 3/16 ft
Body Depth
6 5/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted
Control
110V Push Button Control Pendant
Number of Speeds
1
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control Cord
6 ft
Lubrication
Oil Bath
Amps @ Low Volts
4.8 A
Thermal Protection
Included
Hz
60
Brake
Electromagnetic
Clutch
Friction
Classification
H4
Reeving
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Duty Classification
H4
For Outdoor Use
Yes
Chain Grade
Grade 80
Maximum Lifting Capacity
500 lb
Motor Horsepower
1 1/4 hp
Number of Reeves
1
Current at Max. Voltage
2.5 A
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Pendant IP Rating
IP65
Number of Load Chains
1
Current at Min. Voltage
4.8 A
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Brake Type
DC Current
Chain Material
Alloy Steel
Body Finish
Painted
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction Clutch
Headroom
14 19/32 in
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Overload Protection Included
Yes
Fixed Lift Speed
53 fpm
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Programmable
Non-Programmable
Includes Brake
Brake Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 53 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.