This item is Discontinued.

No Product Image Available

This item is Discontinued.

Kidde

CO SMOKE DETECTOR, Removable Battery, Electrochemical, Photoelectric Battery Backup: Yes (Discontinued)

Mfr # 900-CUAR
Zoro # G708238283
UPC # 047871322503
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900-CUAR
Zoro #
G708238283
UPC #
047871322503
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
1.9 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.6 in
Battery Size
AA

Details

Item
CO SMOKE DETECTOR
Detection Method
Electrochemical, Photoelectric
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Features
Hush Button
Includes
Mount Bracket, Self Testing Components
Standards
NFPA 101, NFPA 72, UL 2034, UL 217
Interconnection Capability
Up to 18 Units
Hush Button
Yes
Battery Backup
Yes
Battery Location
Back
Visual Alert
Red LED
Detector Type
Smoke/CO Detector
Number of Tandem Detectors
18
Operating Frequency
60 Hz
Mount Type
Surface
Minimum Operating Temperature
40 Degrees F
Alarm Setting
70 ppm
Includes Batteries
Yes
Market
Residential
Operating Voltage
120V AC
Alert Type
Light, Sound
Usable Life
10 yr
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Number of Batteries Required
2
Battery Locking Pin
No
Includes Mounting Hardware
Yes
Detects
Carbon Monoxide, Smoke
Humidity Range
10% to 95% RH

Description

CO SMOKE DETECTOR, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Hush Button, Includes Mount Bracket, Self Testing Components, Number of Tandem Detectors 18, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, ADA Compliant No, Alarm Setting 70 ppm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.