Shop HAM-LET
See all product information
Create Account
Instrumentation Check Valve, H400 Series, Inline Spring, 1/2 in MNPT x MNPT, 316 SS
Mfr # H-480-SS-N-1/2-1/3PSI
Zoro # G708258854
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Hex Size
15/16 in
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Min. Temp. - Valves
-10 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-480-SS-N-1/2-1/3PSI
- Zoro #
- G708258854
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Hex Size
- 15/16 in
- Length
- 2.77 in
- Overall Length
- 2.77 in
- Pipe or Tube Size
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Wire Rope Length
- 2.77 in
Description
HAM-LET H-480-SS-N-1/2-1/3PSI is an instrumentation check valve for one-way flow control in small-bore liquid and gas systems. This inline spring valve uses a poppet check mechanism to help prevent reverse flow in compatible liquid and gas lines. It features 1/2 in male NPT connections on both ends and is rated for horizontal or vertical mounting.
Key Features:
- Valve type: Instrumentation check valve with inline body design and 2-way flow path
- Connection style: 1/2 in MNPT x MNPT
- Body material: 316 stainless steel
- Check mechanism: 316 stainless steel poppet
- Seat material: 316 stainless steel
- Seal material: FKM
- Spring material: 302 stainless steel
- Cracking pressure: 0.33 psi
- Flow capacity: Cv 1.68
- Maximum operating pressure: 3,000 psi
- Temperature range: -10 degrees F to 375 degrees F
- Overall length: 2.77 in
- Hex size: 15/16 in
- Standard: C.R.N 0C16552.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.