Power Cable for VFD, TPE, Signal Black (Discontinued)
- Mfr # CF35-100-030PE
- Zoro # G708259493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF35-100-030PE
Zoro #
G708259493
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Conductor Size
8 AWG
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Details
Item
VFD Motor Cable
Number of Conductors
3
Voltage
1,000 V
Jacket Color
Signal Black
Jacket Material
TPE
Standards
CE 2014/35/EU, CEI 20-35, CTP C-DE.PB49.B.00420, EAC TC RU C DE.ME77.B.01255, Lead Free Following 2011/65/EU (RoHS Compliant-II)
Shielding
Shielded
Conductor Material
Copper
Cable Series
CF35-UL
Maximum Velocity - Supported
20 fps
Resistance Properties
Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Acceleration
262.5 m/sq sec
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Conductor Color Code
Black/White, Green/Yellow
Description
VFD Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 8 AWG, Jacket Color Signal Black, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.