Shop CHAINFLEX

Data Cable, 24 AWG, Gray, PUR, 300 V

  • Mfr # CF240PUR-02-25

  • Zoro # G708259578


product price:  $9.65
/ea
Sold in multiples of 2 for $19.30

Key Features

Number of Conductors
25
Length
Order by the Foot
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF240PUR-02-25
Zoro #
G708259578
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
24 AWG
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Outside Diameter
0.41 in
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.41 in

Details

Item
Data Cable
Number of Conductors
25
Voltage
300 V
Jacket Color
Gray
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF77.UL.05.12.D (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, EN 50267-2-1, FT-1, IEC 60332-1-2, IPA 14644-1, NEK 606 - Status 2009, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VDW DESINA, VW-1
Maximum Velocity - Supported
7 fps
Maximum Velocity - Unsupported
10 fps
Includes Ground
No
Maximum Operating Temperature
176 Degrees F
Product Type
Data Cable
Minimum Operating Temperature - Flexible
-40 Degrees F
Cable Series
CF240-PUR
Resistance Properties
Flame Retardant, Antimicrobial, Notch Resistance, Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Acceleration
65.6 m/sq sec
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Series
Chainflex
Conductor Configuration
Single

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Single, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.