Motor Cable, 2/0 AWG, Orange, PVC, 600 V

  • Mfr # CF885-700-01

  • Zoro # G708259653


product price:  $15.59
/ea

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
600 V
Jacket Color
Orange
Shielding
Unshielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF885-700-01
Zoro #
G708259653
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
2/0 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Outside Diameter
0.73 in
Minimum Bend Radius Factor - Fixed
8 x OD
Nominal Outside Diameter
0.73 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
600 V
Jacket Color
Orange
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CSA, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, UL Listed, VW-1
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
158 Degrees F
Maximum Acceleration
65.6 m/sq sec
Cable Series
CF885
Maximum Velocity - Unsupported
10 fps
Includes Ground
No
Minimum Operating Temperature - Fixed
5 Degrees F
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Conductor Configuration
Single
Series
Chainflex
Product Type
Motor Cable

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 2/0 AWG, Includes Ground No, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.