Data Cable, 24 AWG, Blue, PUR, 300 V

  • Mfr # CFROBOT3020402

  • Zoro # G708259660


product price:  $13.69
/ea

Key Features

Number of Conductors
4
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFROBOT3020402
Zoro #
G708259660
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
24 AWG
Outside Diameter
0.41 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.41 in

Details

Item
Data Cable
Number of Conductors
4
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF240.02.24 ISO Class 1 (Outer Jacket Material), CSA, CTP C-DE.PB49.B.00416, EAC TC RU C-DE. ME77.B.01254, IPA 14644-1, NFPA 79-2012 Chapter 12.9, UL Listed
Application
For Robots, Handling & Spindle Drives
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Data Cable
Resistance Properties
Coolant Resistant, Antimicrobial, Notch Resistance, Oil and Grease Resistant
Maximum Operating Temperature
176 Degrees F
Cable Series
CFROBOT3
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Color Code
In Accordance with DIN 47100
Includes Ground
No
Series
Chainflex
Conductor Configuration
Twisted Pair

Description

Data Cable, Conductor Color Code In Accordance with DIN 47100, Conductor Configuration Twisted Pair, Conductor Material Copper, Conductor Size 24 AWG, Includes Ground No, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.