Shop CHAINFLEX

Measuring System Cable, Green, TPR, 50 V, Order by the Foot

  • Mfr # CF11-033-D

  • Zoro # G708259707


product price:  $10.69
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF11-033-D
Zoro #
G708259707
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Outside Diameter
0.37 in
Nominal Outside Diameter
0.37 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO Class 1. CF9.15.07, Lead Free 2011/65/EU (RoHS Compliant-II)
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Abrasion Resistant, Bending Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF11-D
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Flexible
-58 Degrees F
Conductor Grouping
(4) Shielded Twisted Pair 26 AWG/(2) 17 AWG
Maximum Operating Temperature
194 Degrees F
Product Type
Measuring System Cable
Minimum Operating Temperature - Fixed
-67 Degrees F
Conductor Color Code
Black, Blue, Brown, Green, Red, White, Yellow
Maximum Acceleration
328.1 m/sq sec
Includes Ground
No
Series
Chainflex

Description

Measuring System Cable, Conductor Color Code Black, Blue, Brown, Green, Red, White, Yellow, Conductor Grouping (4) Shielded Twisted Pair 26 AWG/(2) 17 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.