Motor Cable, 2 AWG, Orange, PVC, 1000 V

  • Mfr # CF886-350-01

  • Zoro # G708259882


product price:  $11.89
/ea

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF886-350-01
Zoro #
G708259882
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
2 AWG
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Outside Diameter
0.61 in
Nominal Outside Diameter
0.61 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Orange
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CSA, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, FT-1, IEC 60332-1-2, PV 3.10.7 Status 1992, UL Listed, VW-1
Maximum Velocity - Unsupported
10 fps
Cable Series
CF886
Maximum Acceleration
65.6 m/sq sec
Conductor Color Code
Black/White, Green/Yellow
Minimum Operating Temperature - Fixed
5 Degrees F
Resistance Properties
Flame Retardant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
158 Degrees F
Includes Ground
Yes
Conductor Configuration
Single
Series
Chainflex
Product Type
Motor Cable

Description

Motor Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 2 AWG, Includes Ground Yes, Jacket Color Orange, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.