
Pneumatic Tubing, PUR, 0.31 in dia, Bl
Mfr # CAPU-I-06
Zoro # G708260048
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Length
Order by the Foot
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Minimum Operating Temperature - Flexible
-13 Degrees F
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CAPU-I-06
Zoro #
G708260048
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Inside Diameter
0.31 in
Outside Diameter
0.5 in
Details
Item
Pneumatic Tubing
Standards
2011/65/EU (RoHS Compliant-II), EN 60754
Minimum Operating Temperature - Flexible
-13 Degrees F
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant
Maximum Operating Temperature - Flexible
176 Degrees F
Tubing Material
Polyurethane
Maximum Velocity - Supported
20 fps
Maximum Operating Temperature - Fixed
212 Degrees F
Tubing Color
Blue
Minimum Operating Temperature - Fixed
-67 Degrees F
Tubing Series
CAPU Series CFAIR
Maximum Acceleration
164 m/sq sec
Product Type
Pneumatic Hose
Maximum Vacuum Pressure
-15 psi
Maximum Operating Pressure
174 psi
(hidden) series builder
CAPU-I-06 CHAINFLEX
Description
Pneumatic Tubing, Inside Diameter 0.31 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 174 psi, Maximum Operating Temperature - Fixed 212 Degrees F, Maximum Operating Temperature - Flexible 176 Degrees F, Maximum Vacuum Pressure -15 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.