Shop CHAINFLEX
See all product information
Pneumatic Tubing, PUR, 0.16 in dia, Lt Gry
Mfr # CAPE-A-06-0
Zoro # G708260079
product price:Â $1.95
/ea
Sold in multiples of 6 for $11.70
Key Features
Length
Order by the Foot
Standards
2011/65/EU (RoHS Compliant-II), EN 50267-2-1, ISO Class 1, Material/Cable Tested by IPA According to DIN EN ISO 14644-1
Maximum Velocity - Unsupported
33 fps
Minimum Bend Radius Factor - Fixed
7.5 x OD
Tubing Series
CAPE Series CFCleanAir
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CAPE-A-06-0
Zoro #
G708260079
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
7.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Inside Diameter
0.16 in
Outside Diameter
0.24 in
Details
Item
Pneumatic Tubing
Standards
2011/65/EU (RoHS Compliant-II), EN 50267-2-1, ISO Class 1, Material/Cable Tested by IPA According to DIN EN ISO 14644-1
Maximum Velocity - Unsupported
33 fps
Tubing Series
CAPE Series CFCleanAir
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Velocity - Supported
20 fps
Tubing Material
Polyethylene
Product Type
Pneumatic Hose
Resistance Properties
Abrasion Resistant, Coolant Resistant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
-13 Degrees F
Maximum Vacuum Pressure
-14 psi
Maximum Operating Temperature - Fixed
158 Degrees F
Maximum Operating Pressure
145 psi
Maximum Acceleration
164 m/sq sec
Maximum Operating Temperature - Flexible
140 Degrees F
Tubing Color
Light Gray
Description
Pneumatic Tubing, Inside Diameter 0.16 in, Length Order by the Foot, Maximum Acceleration 164 m/sq sec, Maximum Operating Pressure 145 psi, Maximum Operating Temperature - Fixed 158 Degrees F, Maximum Operating Temperature - Flexible 140 Degrees F, Maximum Vacuum Pressure -14 psi, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.