Shop CHAINFLEX

MeasuringSystemCable, Green, 0.31in-OD, 50V

  • Mfr # CF11-003-D

  • Zoro # G708260086


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF11-003-D
Zoro #
G708260086
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Outside Diameter
0.31 in
Minimum Bend Radius Factor - Fixed
4 x OD
Nominal Outside Diameter
0.31 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO Class 1. CF9.15.07, Lead Free 2011/65/EU (RoHS Compliant-II)
Conductor Color Code
Blue, Brown, Green, Gray, Pink, Red, White, Yellow
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Operating Temperature
194 Degrees F
Conductor Grouping
(3) Pair 26 AWG/(2) 17 AWG
Maximum Acceleration
328.1 m/sq sec
Maximum Velocity - Unsupported
33 fps
Cable Series
CF11-D
Maximum Velocity - Supported
20 fps
Minimum Operating Temperature - Flexible
-58 Degrees F
Resistance Properties
Abrasion Resistant, Bending Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Measuring System Cable
Includes Ground
No
Series
Chainflex

Description

Measuring System Cable, Conductor Color Code Blue, Brown, Green, Gray, Pink, Red, White, Yellow, Conductor Grouping (3) Pair 26 AWG/(2) 17 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 7.5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.