Wraparound Label, Green, Vinyl, 3/4 in W

  • Mfr # M6-30-427-GR

  • Zoro # G708260383


product price:  $66.99
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-30-427-GR
Zoro #
G708260383
UPC #
888434597293
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.32 in
Printable Portion Width
3/4 in
Roll Width
3/4 in
Printable Portion Height
1/2 in
Label Width
3/4 in
Minimum Wire Diameter
0.16 in
Label Height
1 1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
Clear, Green
Minimum Wire Gauge
10 AWG
Recommended Ribbon
M61-R4310, M7-R4300
Maximum Service Temperature
158 Degrees F
Label Attachment Style
Self-Laminating
Preprinted Images
None
Adhesive Type
Permanent
Maximum Wire Gauge
4 AWG
Material Series
B-427
Material Properties
Self Laminating & Wrap Around
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Number of Labels Included
250
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Outdoor
Preprinted Text
No Legend
Label Shape
Rectangle

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.