WraparoundLabel, White, 1inW

  • Mfr # M6-21-642

  • Zoro # G708260406


product price:  $78.79
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-21-642
Zoro #
G708260406
UPC #
888434600535
Country of Origin
Mexico

Dimensions

Roll Width
1 in
Maximum Wire Diameter
0.56 in
Minimum Wire Diameter
0.26 in
Printable Portion Width
1 in
Printable Portion Height
3/4 in
Label Height
2 1/2 in
Label Width
1 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyvinylfluoride
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Corrosion-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Color
Clear ( Matte ), White ( Matte )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155
Minimum Wire Gauge
6 AWG
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Adhesive Material
Acrylic
For Print Method
Dot Matrix, Thermal Transfer
Adhesive Type
Permanent
Material Properties
Self Laminating & Wrap Around
Material Series
B-642
Number of Labels Included
100
Recommended Ribbon
M61-R4310, M7-R4300
Maximum Service Temperature
248 Degrees F
Preprinted Text
No Legend
Maximum Wire Gauge
000 AWG
Preprinted Images
None
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Polyvinyl Fluoride, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.