Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M7-26-423

  • Zoro # G708260604


product price:  $50.99
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-26-423
Zoro #
G708260604
UPC #
888434589977
Country of Origin
Mexico

Dimensions

Label Thickness
0.003 in
Label Width
2 3/4 in
Roll Width
2 3/4 in
Label Height
1 1/4 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Includes
Roll of 100 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Material Series
B-423
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
M7-R6000
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Minimum Service Temperature
-94 Degrees F
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Labels per Row
1
Secondary Label Included
No
Preprinted Images
None
Adhesive Material
Acrylic
Inkjet Printable
No
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.