Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # M6-17-435

  • Zoro # G708260611


product price:  $73.59
/ea

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-17-435
Zoro #
G708260611
UPC #
888434596487
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Height
1/2 in
Roll Width
1 in
Label Width
1 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Includes
Roll of 500 Labels
Preprinted Text
No Legend
Adhesive Material
Acrylic
Material Series
B-435A
Maximum Service Temperature
266 Degrees F
Inkjet Printable
No
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Labels per Row
1
Material Properties
Chemial Resistant, Metallic, Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R6010, M7-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.