Shop BRADY

SleeveLabel, White, Polyolefin, 1-3/4inW

  • Mfr # BM-500-175-312

  • Zoro # G708260642


product price:  $1,261.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-500-175-312
Zoro #
G708260642
UPC #
888434603390
Country of Origin
United States

Dimensions

Label Width
1 3/4 in
Maximum Wire Diameter
0.45 in
Label Height
27/32 in
Minimum Wire Diameter
0.19 in
Roll Width
1 3/4 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1,000
Standards
UL 224
Shrink Ratio
3:1
Color
White ( Matte )
Double-Sided Printable
No
Maximum Wire Gauge
1 AWG
Labels per Row
1
Label Attachment Style
Heat Shrink
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Material Properties
Heat-shrinkable
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Maximum Service Temperature
275 Degrees F
Minimum Wire Gauge
8 AWG
Material Series
B-312
Preprinted Images
None
Number of Labels Included
1,000
Ribbon Color
Blue, Green, Red
Product Type
Sleeve Label

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 27/32 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.