
ContinuousLabelStock, Orange, Gloss, 1inW
Mfr # M6C-1000-584-OR
Zoro # G708260864
product price:Â $96.25
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Label Color
Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Plastic
Label Media Format
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6C-1000-584-OR
Zoro #
G708260864
UPC #
888434599327
Country of Origin
Mexico
Dimensions
Width
1 in
Roll Length
30 ft
Label Thickness
0.0055 in
Details
Item
Label
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Label Color
Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Plastic
Label Media Format
Continuous
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Standards
ASTM D 2979, Fed. Spec. L-S-300 (Class 1)
Color
Orange
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
158 Degrees F
Material Properties
Reflective
Recommended Ribbon
M61-R6010
Material Series
B-584
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, Label Finish Gloss, Label Material Plastic, Material Properties Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.