Wraparound Label, Red, Vinyl, 1/2 in W

  • Mfr # M6-29-427-RD

  • Zoro # G708260895


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-29-427-RD
Zoro #
G708260895
UPC #
888434597194
Country of Origin
United States

Dimensions

Label Width
1/2 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Printable Portion Height
1/2 in
Printable Portion Width
1/2 in
Roll Width
1/2 in
Label Height
1 1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Red
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Color
Clear, Red
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Maximum Wire Gauge
4 AWG
Minimum Wire Gauge
10 AWG
Maximum Service Temperature
158 Degrees F
Label Attachment Style
Self-Laminating
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Adhesive Type
Permanent
Material Series
B-427
Number of Labels Included
500
Label Shape
Rectangle
Adhesive Material
Acrylic
Material Properties
Self Laminating & Wrap Around
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Red, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.