This item is Discontinued.

Brady Label, 1 in W, White M7-14-717

Label, 1 in W, White (Discontinued)

  • Mfr # M7-14-717
  • Zoro # G708260925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7-14-717
Zoro #
G708260925
UPC #
888434604038
Country of Origin
United States

Dimensions

Label Width
1 in
Label Thickness
0.0042 in
Roll Width
1 in
Label Height
3/16 in

Details

Item
Label
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Properties
Static Dissipative Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
Includes
Roll of 750 Labels
Labels per Row
1
Label Shape
Rectangle
Recommended Ribbon
M7-R6000
Preprinted Images
None
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
572 Degrees F
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Material Series
B-717
Secondary Label Included
No
Material Properties
Heat Resistant, Permanent Adhesive
For Print Method
Thermal-Transfer
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Properties Heat Resistant, Permanent Adhesive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.