Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-BL-S

  • Mfr # 3PS-500-2-BL-S

  • Zoro # G7082625


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Legend
Write On
Color
Blue
Material
PermaSleeve(R) Polyolefin
Label Width
1/2 in
Label Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3PS-500-2-BL-S
Zoro #
G7082625
UPC #
662820172291
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
2 in
Core Diameter
3 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
Legend
Write On
Color
Blue
Material
PermaSleeve(R) Polyolefin
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Labels per Roll
250
Adhesive
Non-Adhesive
Shrink Ratio
3:1
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
For Print Method
Thermal Transfer
Label Color
Blue
Minimum Wire Gauge
8 AWG
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Product Type
Sleeve Label
Minimum Service Temperature
-67 Degrees F
Maximum Wire Gauge
1 AWG
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Label Attachment Style
Heat Shrink
Recommended Ribbon
IP-R6600, IP-R6700-WT, R6600, R6700-WT
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Double-Sided Printable
Yes
Material Series
B-342
Material Properties
Heat-Shrinkable
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Labels Included
250

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Blue, Label Finish Matte, Label Height 2 in, Label Width 1/2 in, Number of Labels Included 250, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.