Shop VNE
See all product information
Create Account
Valve Repair Kit
- Mfr # PVEP-RPRKT-7-1.0-V
- Zoro # G708273970
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Body O-Rings, (2) Stem O-Rings
Material of Construction
Viton
Size
1 in
Type
PVE Shutoff Valve
Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVEP-RPRKT-7-1.0-V
- Zoro #
- G708273970
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Size
- 1 in
Details
- Item
- VALVE REPAIR KIT
- Includes
- (2) Body O-Rings, (2) Stem O-Rings
- Material of Construction
- Viton
- Type
- PVE Shutoff Valve
- Material
- Viton
- Shell Material
- Viton
Description
VALVE REPAIR KIT, Includes (2) Body O-Rings, (2) Stem O-Rings, Material Viton
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.