Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER001HD-20 / 460v

  • Zoro # G7083526


product price:  $4,511.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER001HD-20 / 460v
Zoro #
G7083526
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Housing Length
21 in
Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Length
21 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Controller Cord Length
16 ft
Mfr. Warranty Length
1 yr
Body Width
12 19/32 in
Minimum Retracted Length
13 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Reeving
1
Item
Electric Chain Hoist
Hz
60
Finish
Electrostatic Enamel
Classification
H4
Trolley Configuration
Hook Mounted
Number of Speeds
2
Control Cord
16 ft
Lubrication
Oil Bath
Clutch
Friction
Amps @ Low Volts
1.8 A
Thermal Protection
Included
Brake
Electromagnetic
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Motor Horsepower
3/4 hp
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Programmable
Programmable by VFD
Brake Type
DC Current
Current at Min. Voltage
3.6 A
Duty Classification
H4
Maximum Lift Speed
55 fpm
Maximum Lifting Capacity
250 lb
Chain Finish
Nickel Plated
Body Finish
Enamel
Pendant IP Rating
IP65
Number of Load Chains
1
Number of Reeves
1
Headroom
13 13/16 in
Hoist IP Rating
IP55
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant, Wear Resistant
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Current at Max. Voltage
1.8 A
Minimum Lift Speed
9 fpm
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.