Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, 8289

  • Mfr # W08289

  • Zoro # G7084427


product price:  $154.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W08289
Zoro #
G7084427
UPC #
018464304558
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
8289
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Insulated
No
Last Number or Name
M711
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Footwear Sole Pattern
Lug
Max. Heat Rating
299 Degrees F
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.30
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.52
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Non Metallic Upper
No
Metatarsal Guard
No
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Conductive
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Brown
Insole System
Removable Full Cushion
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace
Resists
Abrasions, Oils, Water
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
Yes
Series
W08289
Style Family
6-Inch Work Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.52
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.3
Maximum Heat Rating
299 Degrees F
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
299 Degrees F
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 8289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.