
Hi-Vis Rain Jacket, 100% Polyester Oxford with PU coating, Class 3 Orange, 4XL
Mfr # 730C-3 4XL
Zoro # G708577368
product price:Â $44.19
/eaKey Features
Material
100% Polyester Oxford with PU coating
Front Closure Type
Storm Fly w/Zipper
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
730C-3 4XL
Zoro #
G708577368
UPC #
94969014697
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Hi-Vis Rain Jacket
Material
100% Polyester Oxford with PU coating
Color
Orange
Front Closure Type
Storm Fly w/Zipper
Number of Pockets
3
ANSI Class
3
Lining Material
Mesh, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Hood Style
Detachable
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with zipper closure, adjustable hook and loop cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 35 in. long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.