
Wire Shelving, Green Epoxy, 42W X 24D X 86H
Mfr # 24428G
Zoro # G708595232
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
86 in
Material
Steel
Color
Green
Finish
Poly-Green®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
24428G
Zoro #
G708595232
UPC #
710552505235
Country of Origin
Taiwan, Province of China
Dimensions
Width
42 in
Depth
24 in
Height
86 in
Details
Item
Starter Unit
Material
Steel
Color
Green
Finish
Poly-Green®
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.