White Leather Gold Frame High Back Chair

  • Mfr # GO-2286H-WH-GLD-GG

  • Zoro # G7086079


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Weight Capacity
250 lb.
Overall Depth
27"
Series
Executive
Overall Height
39-1/4" to 43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2286H-WH-GLD-GG
Zoro #
G7086079
UPC #
889142337164
Country of Origin
China

Dimensions

Overall Depth
27"
Overall Height
39-1/4" to 43"

Details

Seat Material
Leather
Color
White LeatherSoft/Gold Frame
Item
Chair,High Back,White Leather,Gold Frame
Weight Capacity
250 lb.
Series
Executive
Shape
Swivel
Frame Material
Metal
Style
High Back Chair

Description

Chair,High Back,White Leather,Gold Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.