Stainless Steel 7" dia. Belgian Waffle Baker

  • Mfr # BWB1SE

  • Zoro # G7086563


product price:  $5,148.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity
1 Waffle
Cooking Surface (in.)
7
Heat Setting
Pre Set
Overall Width (In.)
14 in
Overall Height (In.)
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWB1SE
Zoro #
G7086563
UPC #
663118727919
Country of Origin
United States

Dimensions

Overall Width (In.)
14 in
Overall Height (In.)
10 5/8 in
Overall Length (In.)
10 1/8 in
Overall Width
14 in
Overall Height
10 5/8 in
Overall Depth
10 1/8 in
Cooking Surface Width
7 in

Details

Item
Belgian Waffle Baker
Holding Capacity
1 Waffle
Cooking Surface (in.)
7
Heat Setting
Pre Set
Amps
7.5
Watts
900 W
Includes
Drip Tray
Voltage
120V AC
Material
Aluminum
Type
Single
Plug
NEMA 5-15P
Color
Stainless Steel
Current
8 A
Wattage
900 W
Power Source
Electric
Plug Type
5-15

Description

Belgian Waffle Baker, Material Aluminum, Cooking Surface Width 7 in, Overall Height 10 5/8 in, Overall Width 14 in, Overall Depth 10 1/8 in, Wattage 900 W, Plug Type 5-15, Current 8 A, Includes Drip Tray, Power Source Electric, Voltage 120V AC

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.