Coated Glove, Foam Nitrile, Palm, 4 Abrasion Level, Black/Gray, XL 1 PR

  • Mfr # RWG11XL

  • Zoro # G708656698


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Glove Size
XL
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG11XL
Zoro #
G708656698
UPC #
674326265384
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9.7 in

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Standards
EN 388

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.