Journey, Safety Glasses, Anti-Fog & Anti-Scratch, Indoor/Outdoor Lens, Black Frame, Half-Frame

  • Mfr # JR0191ID

  • Zoro # G708656827


product price:  $3.65
/pr
Sold in multiples of 12 for $43.80

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JR0191ID
Zoro #
G708656827
UPC #
674326225845
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Journey
Frame Style
Wraparound
Standards
ANSI Z87.1 +
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.