
Apex 27in. LED Pendant, Espresso Finish, Linen White Shade
Mfr # APP2432L5AJUDES-LW
Zoro # G708661005
product price:Â $616.00
/ea
Free Shipping & Returns
Key Features
Color
White
Height
5.5
Length
27.15
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APP2432L5AJUDES-LW
Zoro #
G708661005
UPC #
37949497301
Country of Origin
China
Dimensions
Height
5.5
Length
27.15
Width
12
Cord Length
108"
Details
Color
White
Housing Finish
Satin Nickel, Linen White, Espresso, White
Lamp Type
Integrated LED
Voltage
120V-277V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel, Linen White, Espresso, White
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Material
Steel, LumaFuse, Poplar Wood, Acrylic
Dimmable
Yes
Lumens Per Watt
3200
Watts
42
Series
Apex
Fixture Type
Pendant
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
3200
Slope Ceiling Adaptable
No
Description
Solid wood accent bars grace this contemporary pendant. Features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. White bottom acrylic diffuser disperses the light. Available in two finishes and five sizes. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.