Food Stand Mixer, 40 qt, Floor

  • Mfr # 40759

  • Zoro # G708662897


product price:  $13,276.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Capacity
40 qt
Speeds
3
Includes
40 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Overall Height
47 1/8 in
Overall Length
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40759
Zoro #
G708662897
UPC #
029419720507
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
47 1/8 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in

Details

Item
Food Stand Mixer
Capacity
40 qt
Speeds
3
Includes
40 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk
Voltage
208 to 240V AC
Plug Type
5-15P
Horsepower
1 1/2 hp

Description

Food Stand Mixer, Mounting Location Floor, Horsepower 1 1/2 hp, Capacity 40 qt, Overall Height 47 1/8 in, Overall Length 26 1/2 in, Overall Width 26 1/2 in, Speeds 3, Plug Type 5-15P, Includes 40 qt Mixing Bowl, Dough Hook, Flat Beater and Safety Guard, Wire Whisk, Voltage 208 to 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.