
Finished 2 Groove Sheave 5.95 in OD
Mfr # 2VP62X3/4 KWY 3/16 X 3/32
Zoro # G709151185
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
5.95 in
Number of Grooves
2
For V-Belt Section
4L/A, 5L/B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2VP62X3/4 KWY 3/16 X 3/32
Zoro #
G709151185
UPC #
-
Country of Origin
Mexico
Dimensions
Pulley Outside Dia.
5.95 in
Bore Dia. (In.)
3/4 in
Width (In.)
1-5/8 to 2-3/8 in
Details
Number of Grooves
2
For V-Belt Section
4L/A, 5L/B, 5V
Pulley Material
Cast Iron
Pulley Type
Type 5
Pulley Bore Type
Finished
Item
Sheave
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.