Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., Black

  • Mfr # BCRK43B

  • Zoro # G709256774


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Item
Compact Refrigerator
Overall Depth
32.7
Width
20.9
Overall Height
20.6
Voltage
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCRK43B
Zoro #
G709256774
UPC #
819813013295
Country of Origin
China

Dimensions

Overall Depth
32.7
Width
20.9
Overall Height
20.6
Cord Length
32.7

Details

Color
Black
Refrigerator Item
Compact Refrigerator
Voltage
110

Description

The Energy Star mini fridge has a modern square design that fits - with style - into any indoor living space. Adding convenience to any room for real-life practicality, it is perfectly compact without compromising interior storage space. You will be amazed by how much it fits. The free-standing, flat back unit fits easily next to counters and desks, or in room corners. The adjustable temperature control, can dispenser, removable glass shelves, reversible door, vegetable drawer, and quiet operation make daily life a lot easier with one small appliance!

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.