
M3.5-0.60 x 5 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel
Mfr # BULK-SCRW-9239
Zoro # G709274914
product price:Â $0.19
/ea
Sold in multiples of 4000 for $760.00
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3.5-0.60
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-9239
Zoro #
G709274914
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M3.5-0.60
Fastener Length
5 mm
Drive Size
#2
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.